Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # 1310305
Zoro # G9311872
product price: $48.19
/eaKey Features
Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1310305
Zoro #
G9311872
UPC #
-
Country of Origin
Mexico
Dimensions
Tap Thread Size
1/4"-18
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Overall Length
2-7/16"
Tap Size
1/4"
Tap Dimension Type
Pipe
Shank Dia.
0.563"
Shank Length
1 7/64 in
Drill Bit Size
27/64 in, 7/16 in
Square Size
0.4200 in
Tap Length Standard
ANSI
75% Thread Drill Size
0.4375 in
Thread Size
1/4"-18
Size
1/4"
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, ANPT, NPT, Overall Length 2 7/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.