Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT

  • Mfr # 1735305

  • Zoro # G9242082


product price: $63.59
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735305
Zoro #
G9242082
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/4"-18
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Tap Size
1/4"
Shank Dia.
0.421"
Thread Length
1-1/16"
Overall Length
2-7/16"
Drill Bit Size
27/64 in, 7/16 in
Thread Size
1/4"-18
75% Thread Drill Size
0.4375 in
Tap Length Standard
ANSI
Shank Length
1 5/64 in
Square Size
0.4210 in
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
List Number
308
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Tap Style
Pipe
Tap Material
High Speed Steel
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
308
Threads per Inch
18
Primary Material Application
Stainless Steel
Helix Angle
15 Degrees
Secondary Material Application
Steel
Max. Projection
0.4590 in
Thread Standard
NPT
Material Grade - Machining
308
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
M

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, Cobalt, TiN, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.