Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF

  • Mfr # 1251400

  • Zoro # G9312606


product price: $44.19
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Shank Dia.
0.563"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251400
Zoro #
G9312606
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/4"-18
Shank Dia.
0.563"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Overall Length
2-7/16"
Thread Length
1-1/16"
Tap Size
1/4"
Shank Length
1 7/64 in
Tap Length Standard
ANSI
75% Thread Drill Size
0.4375 in
Drill Bit Size
27/64 in, 7/16 in
Thread Size
1/4"-18
Square Size
0.4200 in
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Standards
ANSI
List Number
S125
Tap Style
Pipe
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
S125
Helix Angle
15 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
S125
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Max. Projection
0.3750 in
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
NPTF
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.