Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF

  • Mfr # 1251401

  • Zoro # G9312615


product price: $52.69
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Shank Dia.
0.563"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251401
Zoro #
G9312615
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/4"-18
Shank Dia.
0.563"
Tap Size
1/4"
Pitch Diameter Limit
Not Rated
Overall Length
2-7/16"
Tap Dimension Type
Pipe
Thread Length
1-1/16"
Tap Length Standard
ANSI
Thread Size
1/4"-18
Shank Length
1 7/64 in
Square Size
0.4200 in
75% Thread Drill Size
0.4375 in
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
Oxide
Tap Style
Pipe
Tap Material
High Speed Steel
Number of Pieces
1
List Number
S125
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
S125
Helix Angle
15 Degrees
Thread Standard
NPT
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
18
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Max. Projection
0.3750 in
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
All Materials
Material Grade - Machining
S125
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.