Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF

  • Mfr # 1251408

  • Zoro # G9312624


product price: $53.69
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251408
Zoro #
G9312624
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/4"-18
Tap Size
1/4"
Overall Length
2-7/16"
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Shank Dia.
0.563"
Tap Dimension Type
Pipe
75% Thread Drill Size
0.4375 in
Drill Bit Size
27/64 in, 7/16 in
Thread Size
1/4"-18
Shank Length
1 7/64 in
Tap Length Standard
ANSI
Square Size
0.4200 in
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Thread Direction
Right Hand
Number of Pieces
1
List Number
S125
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Finish
TiCN
Standards
ANSI
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
S125
Spiral Direction
Neutral
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Max. Projection
0.3750 in
Tap Shank Standard
ANSI
Threads per Inch
18
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
S125
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Thread Standard
NPTF

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.