Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF

  • Mfr # 1312808

  • Zoro # G9312134


product price: $46.19
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312808
Zoro #
G9312134
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/4"-18
Tap Size
1/4"
Shank Dia.
0.563"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Overall Length
2-7/16"
Thread Length
1-1/16"
Drill Bit Size
27/64 in, 7/16 in
Tap Length Standard
ANSI
75% Thread Drill Size
0.4375 in
Square Size
0.4200 in
Shank Length
1 9/64 in
Thread Size
1/4"-18
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Standards
ANSI
Number of Pieces
1
Tap Style
Pipe
List Number
118
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
118
Threads per Inch
18
Extended Neck
Yes
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Standard
NPTF
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
118
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Max. Projection
0.4590 in
Primary Material Application
All Materials

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.