Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF

  • Mfr # 1737805

  • Zoro # G9311626


product price: $61.29
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Overall Length
2-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1737805
Zoro #
G9311626
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/4"-18
Overall Length
2-7/16"
Pitch Diameter Limit
H5
Tap Size
1/4"
Shank Dia.
0.563"
Tap Dimension Type
Pipe
Thread Length
1-1/16"
Square Size
0.4200 in
Shank Length
1 5/64 in
Drill Bit Size
27/64 in, 7/16 in
Thread Size
1/4"-18
75% Thread Drill Size
0.4375 in
Tap Length Standard
ANSI
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
TiN
Number of Pieces
1
Tap Grouping
Tap
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
318
Standards
ANSI
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
318
Thread Standard
NPTF
Max. Projection
0.4590 in
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Material Grade - Machining
318
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Threads per Inch
18
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
15 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, Cobalt, TiN, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.