Pipe Tap
- Mfr # 1657503008
- Zoro # G322834519
product price:Â
$
69.15
/ea
Key Features
Tap Style
Taper Pipe
Tap Material
Cobalt
Thread Standard
NPT
Number of Flutes
3
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1657503008
- Zoro #
- G322834519
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Square Width
- 0.23 in
- Shank Diameter
- 5/16 in
- Thread Length
- 3/4 in
- Square Length
- 0.38 in
- Wire Rope Length
- 4 in
- Thread Size
- 1/8"-27
- Overall Length
- 4 in
- Length
- 4 in
Details
- Tap Style
- Taper Pipe
- Tap Material
- Cobalt
- Thread Standard
- NPT
- Number of Flutes
- 3
- Flute Type
- Spiral
- Interrupted Thread
- Yes
- List Number
- 16575
- Thread Direction
- Right Hand
- Helix Angle
- 40 Degrees
- Shank Type
- Square
- Item
- Pipe Tap
- Primary Material Application
- Steel, Hardened Steel
- Secondary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Titanium, Tool and Die Steel
- Primary Material Application ISO Code
- H, P
- Secondary Material Application ISO Code
- K, M, N, P, S
- Tap Finish
- V
Description
Pipe Tap, Thread Size 1/8 In.-27, NPT, Overall Length 4 in, Cobalt, V, Right Hand, Thread Length 3/4 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.