Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 3 Flutes, NPT

  • Mfr # 1205300208

  • Zoro # G9311687


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
NPT
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205300208
Zoro #
G9311687
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1/8"-27
Tap Size
1/8"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Thread Length
3/4"
Overall Length
2-1/8"
Shank Dia.
0.438"
Drill Bit Size
21/64 in, Q
75% Thread Drill Size
Q
Square Size
0.3270 in
Thread Size
1/8"-27
Shank Length
1 7/64 in
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
NPT
Tap Grouping
Tap
Tap Material
High Speed Steel
List Number
12053
Tap Style
Pipe
Number of Pieces
1
Tap Finish
TiCN
Thread Direction
Right Hand
Series
12053
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
12053
Max. Projection
0.3120 in
Primary Material Application ISO Code
P
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Threads per Inch
27
Thread Standard
NPT
Helix Angle
10 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Interrupted Thread
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, Cobalt, V, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.