Zoro Homepage

Pipe Tap, 1/8"-27, Taper, 3 Flutes, NPTF

  • Mfr # 1205400108

  • Zoro # G9311741


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
NPTF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205400108
Zoro #
G9311741
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1/8"-27
Pitch Diameter Limit
Not Rated
Shank Dia.
0.313"
Tap Size
1/8"
Thread Length
3/4"
Overall Length
2-1/8"
Tap Dimension Type
Pipe
Thread Size
1/8"-27
Shank Length
1 23/64 in
Square Size
0.2330 in
75% Thread Drill Size
Q
Drill Bit Size
21/64 in, Q
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
NPTF
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Tap Finish
TiCN
Tap Grouping
Tap
List Number
12054
Tap Style
Pipe
Series
12054
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Helix Angle
10 Degrees
Primary Material Application
Steel
Material Grade - Machining
12054
Secondary Material Application ISO Code
H, K, M, P
Thread Standard
NPTF
Primary Material Application ISO Code
P
Max. Projection
0.3120 in
Extended Neck
Yes
Interrupted Thread
Yes
Threads per Inch
27
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.