Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS

  • Mfr # 1330200

  • Zoro # G5639322


product price: $35.19
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPS
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330200
Zoro #
G5639322
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Shank Dia.
0.312"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Thread Length
3/4"
Tap Size
1/8"
Overall Length
2-1/8"
Shank Length
1 23/64 in
Drill Bit Size
21/64 in, Q
Thread Size
1/8"-27
75% Thread Drill Size
Q
Tap Length Standard
ANSI
Square Size
0.2340 in
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPS
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
List Number
109
Thread Direction
Right Hand
Tap Finish
Bright
Tap Material
High Speed Steel
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
109
Helix Angle
0 Degrees
Threads per Inch
27
Tap Shank Standard
ANSI
Thread Standard
NPS
Material Grade - Machining
109
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Interrupted Thread
No
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPS, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.