Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # 1200700200

  • Zoro # G9312956


product price: $48.59
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700200
Zoro #
G9312956
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Tap Size
1/8"
Shank Dia.
0.438"
Tap Dimension Type
Pipe
Overall Length
2-1/8"
Thread Size
1/8"-27
Shank Length
1 11/64 in
75% Thread Drill Size
Q
Square Size
0.3270 in
Drill Bit Size
21/64 in, Q
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Pipe
Tap Finish
Bright
Number of Pieces
1
List Number
12007
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
12007
Coolant Fed
Non-Coolant Through
Thread Standard
NPT
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
15 Degrees
Extended Neck
No
Material Grade - Machining
12007
Threads per Inch
27
Primary Material Application
All Materials
Max. Projection
0.3120 in
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.