Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # 1310205

  • Zoro # G9311854


product price: $38.19
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310205
Zoro #
G9311854
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Tap Dimension Type
Pipe
Shank Dia.
0.313"
Overall Length
2-1/8"
Tap Size
1/8"
Pitch Diameter Limit
Not Rated
Thread Length
3/4"
75% Thread Drill Size
Q
Tap Length Standard
ANSI
Thread Size
1/8"-27
Shank Length
1 3/16 in
Drill Bit Size
21/64 in, Q
Square Size
0.2330 in
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
List Number
108
Standards
ANSI
Tap Finish
TiN
Tap Style
Pipe
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
108
Helix Angle
0 Degrees
Extended Neck
Yes
Interrupted Thread
No
Spiral Direction
Neutral
Material Grade - Machining
108
Thread Standard
NPT
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Threads per Inch
27
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N, P

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, ANPT, NPT, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.