Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # 1735205

  • Zoro # G9311547


product price: $53.19
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Overall Length
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735205
Zoro #
G9311547
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Overall Length
2-1/8"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Tap Size
1/8"
Shank Dia.
0.313"
Thread Length
3/4"
Square Size
0.2340 in
Tap Length Standard
ANSI
75% Thread Drill Size
Q
Drill Bit Size
21/64 in, Q
Shank Length
1 23/64 in
Thread Size
1/8"-27
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Thread Direction
Right Hand
Tap Finish
TiN
List Number
308
Standards
ANSI
Tap Style
Pipe
Tap Grouping
Tap
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
308
Primary Material Application
Stainless Steel
Tap Shank Standard
ANSI
Thread Standard
NPT
Material Grade - Machining
308
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Helix Angle
15 Degrees
Measurement System
Fractional Inch
Threads per Inch
27
Max. Projection
0.3120 in
Extended Neck
No
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, Cobalt, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.