Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # 1736000

  • Zoro # G3696953


product price: $80.73
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Dimension Type
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1736000
Zoro #
G3696953
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Tap Size
1/8"
Thread Length
3/4"
Overall Length
2-1/8"
Shank Dia.
0.437"
Drill Bit Size
21/64 in, Q
Shank Length
1 1/8 in
Thread Size
1/8"-27
75% Thread Drill Size
Q
Square Size
0.3270 in
Tap Length Standard
ANSI
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Thread Direction
Right Hand
Tap Finish
Bright
Tap Material
Cobalt
Standards
ANSI
Tap Style
Pipe
List Number
328
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
328
Tap Shank Standard
ANSI
Secondary Material Application
Stainless Steel
Max. Projection
0.3120 in
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Steel
Primary Material Application ISO Code
H, P
Threads per Inch
27
Material Grade - Machining
328
Secondary Material Application ISO Code
M
Thread Standard
NPT
Helix Angle
0 Degrees
Spiral Direction
Neutral
Measurement System
Fractional Inch
Extended Neck
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, ANPT, NPT, Overall Length 2 1/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.