Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF

  • Mfr # 1250600

  • Zoro # G9312545


product price: $43.99
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250600
Zoro #
G9312545
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Thread Length
3/4"
Overall Length
2-1/8"
Tap Dimension Type
Pipe
Shank Dia.
0.438"
Tap Size
1/8"
Pitch Diameter Limit
Not Rated
Square Size
0.3270 in
Shank Length
1 1/8 in
Tap Length Standard
ANSI
75% Thread Drill Size
Q
Thread Size
1/8"-27
Drill Bit Size
21/64 in, Q
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
Bright
Standards
ANSI
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Pipe
Number of Pieces
1
List Number
S125
Cutting Direction - Machining
Right Hand
Series
S125
Primary Material Application
All Materials
Helix Angle
15 Degrees
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
NPTF
Spiral Direction
Neutral
Threads per Inch
27
Max. Projection
0.2340 in
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
S125
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.