Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF

  • Mfr # 1250601

  • Zoro # G9312554


product price: $40.19
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Overall Length
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250601
Zoro #
G9312554
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Overall Length
2-1/8"
Thread Length
3/4"
Tap Size
1/8"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.438"
Tap Dimension Type
Pipe
Shank Length
1 1/8 in
Tap Length Standard
ANSI
Thread Size
1/8"-27
75% Thread Drill Size
Q
Drill Bit Size
21/64 in, Q
Square Size
0.3270 in
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Standards
ANSI
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Style
Pipe
List Number
S125
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
S125
Measurement System
Fractional Inch
Spiral Direction
Neutral
Material Grade - Machining
S125
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Primary Material Application
All Materials
Max. Projection
0.2340 in
Thread Standard
NPTF
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
15 Degrees
Tap Shank Standard
ANSI
Threads per Inch
27

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.