Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF

  • Mfr # 1250608

  • Zoro # G9312563


product price: $50.36
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250608
Zoro #
G9312563
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Tap Size
1/8"
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.438"
Overall Length
2-1/8"
Tap Dimension Type
Pipe
75% Thread Drill Size
Q
Thread Size
1/8"-27
Tap Length Standard
ANSI
Shank Length
1 1/8 in
Square Size
0.3270 in
Drill Bit Size
21/64 in, Q
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Pipe
List Number
S125
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
S125
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
15 Degrees
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Max. Projection
0.2340 in
Threads per Inch
27
Measurement System
Fractional Inch
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
S125
Thread Standard
NPTF
Spiral Direction
Neutral

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.