Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF

  • Mfr # 1737601

  • Zoro # G3733904


product price: $45.19
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1737601
Zoro #
G3733904
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Thread Length
3/4"
Shank Dia.
0.328"
Pitch Diameter Limit
H5
Tap Dimension Type
Pipe
Tap Size
1/8"
Overall Length
2-1/8"
Tap Length Standard
ANSI
Thread Size
1/8"-27
Square Size
0.3270 in
75% Thread Drill Size
Q
Shank Length
1 1/8 in
Drill Bit Size
21/64 in, Q
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
Oxide
List Number
318
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Style
Pipe
Number of Pieces
1
Series
318
Cutting Direction - Machining
Right Hand
Thread Standard
NPTF
Extended Neck
Yes
Threads per Inch
27
Material Grade - Machining
318
Secondary Material Application
Steel
Max. Projection
0.3120 in
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
Tap Shank Standard
ANSI
Helix Angle
15 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.