Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT

  • Mfr # 1315108

  • Zoro # G9312344


product price: $52.49
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315108
Zoro #
G9312344
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Tap Size
1/8"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Thread Length
3/4"
Overall Length
2-1/8"
Shank Dia.
0.438"
75% Thread Drill Size
Q
Tap Length Standard
ANSI
Thread Size
1/8"-27
Shank Length
1 1/8 in
Drill Bit Size
21/64 in, Q
Square Size
0.3280 in
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Material
High Speed Steel
Tap Style
Pipe
List Number
108G
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
108G
Material Grade - Machining
108G
Extended Neck
Yes
Interrupted Thread
No
Threads per Inch
27
Tap Shank Standard
ANSI
Thread Standard
NPT
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, ANPT, NPT, Overall Length 2 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.