Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPTF

  • Mfr # 3310100

  • Zoro # G9312396


product price: $44.19
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3310100
Zoro #
G9312396
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1/8"-27
Thread Length
3/4"
Overall Length
2-1/8"
Tap Dimension Type
Pipe
Tap Size
1/8"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.438"
75% Thread Drill Size
Q
Drill Bit Size
21/64 in, Q
Shank Length
1 1/8 in
Tap Length Standard
ANSI
Thread Size
1/8"-27
Square Size
0.3280 in
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Style
Pipe
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI
List Number
108G
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
108G
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
27
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
108G
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Max. Projection
0.3120 in
Thread Standard
NPTF

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.