Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPTF

  • Mfr # 3310500

  • Zoro # G9312423


product price: $42.99
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3310500
Zoro #
G9312423
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1/8"-27
Overall Length
2-1/8"
Tap Dimension Type
Pipe
Shank Dia.
0.313"
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Tap Size
1/8"
Tap Length Standard
ANSI
Drill Bit Size
21/64 in, Q
Thread Size
1/8"-27
Square Size
0.2340 in
75% Thread Drill Size
Q
Shank Length
1 23/64 in
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Number of Pieces
1
List Number
108G
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Style
Pipe
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
108G
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Max. Projection
0.3120 in
Extended Neck
Yes
Primary Material Application
All Materials
Threads per Inch
27
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
NPTF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
108G

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.