Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPTF

  • Mfr # 3310508

  • Zoro # G9312432


product price: $52.59
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3310508
Zoro #
G9312432
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Tap Size
1/8"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Overall Length
2-1/8"
Thread Length
3/4"
Shank Dia.
0.313"
Thread Size
1/8"-27
Tap Length Standard
ANSI
Square Size
0.2340 in
75% Thread Drill Size
Q
Drill Bit Size
21/64 in, Q
Shank Length
1 23/64 in
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
List Number
108G
Tap Finish
TiCN
Tap Style
Pipe
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
108G
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Max. Projection
0.3120 in
Material Grade - Machining
108G
Thread Standard
NPTF
Threads per Inch
27

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.