Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT

  • Mfr # 1311008

  • Zoro # G9311985


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Tap Dimension Type
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311008
Zoro #
G9311985
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
2"-11-1/2
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Overall Length
4-1/2"
Thread Length
1-3/4"
Tap Size
2"
Shank Dia.
1.875"
Drill Bit Size
2 3/16 in
75% Thread Drill Size
2.1875 in
Square Size
1.4050 in
Shank Length
2 47/64 in
Thread Size
2"-11 1/2
Tap Length Standard
ANSI
Size
2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Tap Grouping
Tap
Tap Material
High Speed Steel
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
Tap Style
Pipe
List Number
108
Cutting Direction - Machining
Right Hand
Series
108
Interrupted Thread
No
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
108
Thread Standard
NPT
Threads per Inch
11.5
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 2 In.-11.5, ANPT, NPT, Overall Length 4 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 2.1875 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.