Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT

  • Mfr # 1316001

  • Zoro # G5588895


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Overall Length
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316001
Zoro #
G5588895
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
2"-11-1/2
Overall Length
4-1/2"
Tap Dimension Type
Pipe
Tap Size
2"
Pitch Diameter Limit
Not Rated
Shank Dia.
1.875"
Thread Length
1-3/4"
75% Thread Drill Size
2.1875 in
Tap Length Standard
ANSI
Shank Length
2 47/64 in
Thread Size
2"-11 1/2
Drill Bit Size
2 3/16 in
Square Size
1.4060 in
Size
2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Tap Style
Pipe
List Number
108G
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
108G
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
11.5
Thread Standard
NPT
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Interrupted Thread
No
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Material Grade - Machining
108G
Helix Angle
0 Degrees
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 2 In.-11.5, ANPT, NPT, Overall Length 4 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 2.1875 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.