Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPTF

  • Mfr # 1313501

  • Zoro # G9312247


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPTF
Tap Dimension Type
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1313501
Zoro #
G9312247
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
2"-11-1/2
Tap Dimension Type
Pipe
Shank Dia.
1.875"
Overall Length
4-1/2"
Thread Length
1-3/4"
Pitch Diameter Limit
Not Rated
Tap Size
2"
Thread Size
2"-11 1/2
Tap Length Standard
ANSI
75% Thread Drill Size
2.1875 in
Drill Bit Size
2 3/16 in
Shank Length
2 47/64 in
Square Size
1.4050 in
Size
2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Standards
ANSI
Number of Pieces
1
Tap Style
Pipe
Thread Direction
Right Hand
List Number
118
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
118
Threads per Inch
11.5
Primary Material Application
All Materials
Extended Neck
Yes
Thread Standard
NPTF
Helix Angle
0 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
118
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Measurement System
Fractional Inch
Max. Projection
0.6670 in
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 2 In.-11.5, NPTF, Overall Length 4 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 2.1875 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.