Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPTF

  • Mfr # 1313508

  • Zoro # G9312256


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPTF
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1313508
Zoro #
G9312256
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
2"-11-1/2
Overall Length
4-1/2"
Pitch Diameter Limit
Not Rated
Thread Length
1-3/4"
Tap Dimension Type
Pipe
Tap Size
2"
Shank Dia.
1.875"
Thread Size
2"-11 1/2
75% Thread Drill Size
2.1875 in
Drill Bit Size
2 3/16 in
Shank Length
2 47/64 in
Tap Length Standard
ANSI
Square Size
1.4050 in
Size
2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPTF
Number of Pieces
1
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Pipe
Standards
ANSI
Tap Material
High Speed Steel
List Number
118
Cutting Direction - Machining
Right Hand
Series
118
Helix Angle
0 Degrees
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Material Grade - Machining
118
Coolant Fed
Non-Coolant Through
Max. Projection
0.6670 in
Threads per Inch
11.5
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
NPTF

Description

Pipe and Conduit Thread Tap, Thread Size 2 In.-11.5, NPTF, Overall Length 4 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 2.1875 in, Number of Flutes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.