Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 3 Flutes, NPT

  • Mfr # 1205300608

  • Zoro # G9311723


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
NPT
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205300608
Zoro #
G9311723
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
3/4"-14
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Shank Dia.
0.906"
Overall Length
3-1/4"
Thread Length
1-3/8"
Tap Size
3/4"
Shank Length
1 7/8 in
75% Thread Drill Size
0.9063 in
Thread Size
3/4"-14
Square Size
0.6790 in
Drill Bit Size
29/32 in, 57/64 in
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
NPT
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Style
Pipe
List Number
12053
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
12053
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application
Steel
Interrupted Thread
Yes
Max. Projection
0.5650 in
Coolant Fed
Non-Coolant Through
Material Grade - Machining
12053
Helix Angle
10 Degrees
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
14
Thread Standard
NPT
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, Cobalt, V, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.