Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPTF

  • Mfr # 1739905

  • Zoro # G9311653


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1739905
Zoro #
G9311653
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-14
Pitch Diameter Limit
H3
Shank Dia.
0.906"
Tap Size
3/4"
Thread Length
1-3/8"
Tap Dimension Type
Pipe
Overall Length
3-1/4"
Square Size
0.6790 in
Tap Length Standard
ANSI
Thread Size
3/4"-14
Shank Length
1 7/8 in
Drill Bit Size
29/32 in, 57/64 in
75% Thread Drill Size
0.9063 in
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Material
High Speed Steel
Standards
ANSI
Number of Pieces
1
List Number
318
Tap Finish
TiN
Tap Style
Pipe
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
318
Thread Standard
NPTF
Secondary Material Application
Steel
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
15 Degrees
Primary Material Application ISO Code
M
Max. Projection
0.5650 in
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Material Grade - Machining
318

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, Cobalt, TiN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.