Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT

  • Mfr # 1200700700

  • Zoro # G9312992


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Overall Length
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700700
Zoro #
G9312992
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-14
Overall Length
3-1/4"
Shank Dia.
0.906"
Pitch Diameter Limit
Not Rated
Tap Size
3/4"
Tap Dimension Type
Pipe
Thread Length
1-3/8"
Drill Bit Size
29/32 in, 57/64 in
75% Thread Drill Size
0.9063 in
Square Size
0.6790 in
Shank Length
1 7/8 in
Thread Size
3/4"-14
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Pipe
Number of Pieces
1
Tap Finish
Bright
List Number
12007
Cutting Direction - Machining
Right Hand
Series
12007
Primary Material Application
All Materials
Thread Standard
NPT
Extended Neck
No
Helix Angle
15 Degrees
Max. Projection
0.5650 in
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
12007
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.