Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT

  • Mfr # 1315608

  • Zoro # G5801196


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315608
Zoro #
G5801196
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-14
Pitch Diameter Limit
Not Rated
Tap Size
3/4"
Overall Length
3-1/4"
Tap Dimension Type
Pipe
Thread Length
1-3/8"
Shank Dia.
0.906"
75% Thread Drill Size
0.9063 in
Thread Size
3/4"-14
Shank Length
1 7/8 in
Square Size
0.6790 in
Tap Length Standard
ANSI
Drill Bit Size
29/32 in, 57/64 in
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Grouping
Tap
List Number
108G
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Standards
ANSI
Tap Style
Pipe
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
108G
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Standard
NPT
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Threads per Inch
14
Material Grade - Machining
108G
Interrupted Thread
No
Helix Angle
0 Degrees
Primary Material Application ISO Code
K, N, P

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, ANPT, NPT, Overall Length 3 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.