Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPTF

  • Mfr # 1252600

  • Zoro # G9312764


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Shank Dia.
0.906"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1252600
Zoro #
G9312764
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-14
Shank Dia.
0.906"
Tap Dimension Type
Pipe
Tap Size
3/4"
Thread Length
1-3/8"
Pitch Diameter Limit
Not Rated
Overall Length
3-1/4"
Drill Bit Size
29/32 in, 57/64 in
75% Thread Drill Size
0.9063 in
Square Size
0.6790 in
Thread Size
3/4"-14
Tap Length Standard
ANSI
Shank Length
1 7/8 in
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
List Number
S125
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
S125
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Helix Angle
15 Degrees
Thread Standard
NPTF
Material Grade - Machining
S125
Secondary Material Application ISO Code
K, N, P
Max. Projection
0.4530 in
Measurement System
Fractional Inch
Threads per Inch
14

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.