Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPTF

  • Mfr # 1252601

  • Zoro # G9312773


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1252601
Zoro #
G9312773
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-14
Thread Length
1-3/8"
Tap Size
3/4"
Overall Length
3-1/4"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Shank Dia.
0.906"
75% Thread Drill Size
0.9063 in
Thread Size
3/4"-14
Drill Bit Size
29/32 in, 57/64 in
Square Size
0.6790 in
Shank Length
1 7/8 in
Tap Length Standard
ANSI
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Finish
Oxide
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Thread Direction
Right Hand
Tap Style
Pipe
Tap Material
High Speed Steel
List Number
S125
Cutting Direction - Machining
Right Hand
Series
S125
Spiral Direction
Neutral
Threads per Inch
14
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Thread Standard
NPTF
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Material Grade - Machining
S125
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Max. Projection
0.4530 in
Measurement System
Fractional Inch
Extended Neck
Yes
Helix Angle
15 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.