Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPTF

  • Mfr # 1252608

  • Zoro # G9312782


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Overall Length
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1252608
Zoro #
G9312782
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-14
Overall Length
3-1/4"
Tap Size
3/4"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Thread Length
1-3/8"
Shank Dia.
0.906"
Drill Bit Size
29/32 in, 57/64 in
75% Thread Drill Size
0.9063 in
Tap Length Standard
ANSI
Square Size
0.6790 in
Shank Length
1 7/8 in
Thread Size
3/4"-14
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Style
Pipe
Tap Finish
TiCN
Tap Grouping
Tap
List Number
S125
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
S125
Thread Standard
NPTF
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Material Grade - Machining
S125
Primary Material Application
All Materials
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
15 Degrees
Extended Neck
Yes
Max. Projection
0.4530 in
Threads per Inch
14
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.