Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPTF

  • Mfr # 1738101

  • Zoro # G3701126


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738101
Zoro #
G3701126
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-14
Tap Size
3/4"
Overall Length
3-1/4"
Shank Dia.
0.679"
Thread Length
1-3/8"
Tap Dimension Type
Pipe
Pitch Diameter Limit
H5
Square Size
0.6790 in
Thread Size
3/4"-14
Shank Length
1 7/8 in
75% Thread Drill Size
0.9063 in
Tap Length Standard
ANSI
Drill Bit Size
29/32 in, 57/64 in
Size
3/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Tap Style
Pipe
List Number
318
Cutting Direction - Machining
Right Hand
Series
318
Extended Neck
Yes
Max. Projection
0.5650 in
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Threads per Inch
14
Helix Angle
15 Degrees
Tap Shank Standard
ANSI
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Material Grade - Machining
318
Thread Standard
NPTF
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.