Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 3 Flutes, NPTF

  • Mfr # 1205400408

  • Zoro # G9311775


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
NPTF
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205400408
Zoro #
G9311775
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
3/8"-18
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Tap Dimension Type
Pipe
Shank Dia.
0.700"
Tap Size
3/8"
Overall Length
2-9/16"
Thread Size
3/8"-18
Drill Bit Size
9/16 in
Shank Length
1 15/64 in
75% Thread Drill Size
0.5625 in
Square Size
0.5310 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
NPTF
Tap Finish
TiCN
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Pipe
Tap Material
High Speed Steel
List Number
12054
Cutting Direction - Machining
Right Hand
Series
12054
Helix Angle
10 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
12054
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, K, M, P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Steel
Interrupted Thread
Yes
Max. Projection
0.4540 in
Threads per Inch
18
Thread Standard
NPTF
Primary Material Application ISO Code
P

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.