Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPSF

  • Mfr # 1332901

  • Zoro # G5786767


product price: $37.59
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPSF
Tap Dimension Type
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1332901
Zoro #
G5786767
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Tap Dimension Type
Pipe
Thread Length
1-1/16"
Overall Length
2-9/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.700"
Tap Size
3/8"
Square Size
0.5310 in
Tap Length Standard
ANSI
Thread Size
3/8"-18
75% Thread Drill Size
0.5625 in
Drill Bit Size
9/16 in
Shank Length
1 19/64 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPSF
Tap Style
Pipe
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Tap Grouping
Tap
Tap Material
High Speed Steel
List Number
109
Cutting Direction - Machining
Right Hand
Series
109
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Interrupted Thread
No
Measurement System
Fractional Inch
Thread Standard
NPSF
Threads per Inch
18
Helix Angle
0 Degrees
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
109

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPSF, Overall Length 2 9/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.