Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT

  • Mfr # 1200700500

  • Zoro # G9312974


product price: $50.39
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Shank Dia.
0.700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700500
Zoro #
G9312974
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Shank Dia.
0.700"
Tap Size
3/8"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Overall Length
2-9/16"
Thread Length
1-1/16"
Drill Bit Size
9/16 in
Thread Size
3/8"-18
Square Size
0.5310 in
Shank Length
1 17/64 in
75% Thread Drill Size
0.5625 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
Bright
Tap Material
High Speed Steel
Number of Pieces
1
List Number
12007
Tap Grouping
Tap
Tap Style
Pipe
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
12007
Primary Material Application
All Materials
Extended Neck
No
Material Grade - Machining
12007
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Max. Projection
0.4540 in
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
NPT
Helix Angle
15 Degrees
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Threads per Inch
18

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.