Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT

  • Mfr # 1310405

  • Zoro # G9311897


product price: $49.89
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310405
Zoro #
G9311897
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Overall Length
2-9/16"
Shank Dia.
0.700"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Tap Size
3/8"
Drill Bit Size
9/16 in
Tap Length Standard
ANSI
75% Thread Drill Size
0.5625 in
Square Size
0.5310 in
Thread Size
3/8"-18
Shank Length
1 15/64 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
List Number
108
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Pipe
Tap Finish
TiN
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
108
Thread Standard
NPT
Tap Shank Standard
ANSI
Interrupted Thread
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
108
Measurement System
Fractional Inch
Threads per Inch
18
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Helix Angle
0 Degrees
Spiral Direction
Neutral

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, ANPT, NPT, Overall Length 2 9/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.