Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF

  • Mfr # 1200600800

  • Zoro # G9312922


product price: $41.79
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
List Number
12006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200600800
Zoro #
G9312922
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Thread Length
1-1/16"
Tap Dimension Type
Pipe
Tap Size
3/8"
Overall Length
2-9/16"
Shank Dia.
0.700"
Pitch Diameter Limit
Not Rated
Square Size
0.5310 in
Drill Bit Size
9/16 in
Shank Length
1 15/64 in
Thread Size
3/8"-18
75% Thread Drill Size
0.5625 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
List Number
12006
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Finish
Bright
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
12006
Thread Standard
NPTF
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
12006
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Extended Neck
No
Measurement System
Fractional Inch
Threads per Inch
18

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.