Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF

  • Mfr # 1251801

  • Zoro # G9312667


product price: $53.69
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251801
Zoro #
G9312667
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Tap Dimension Type
Pipe
Thread Length
1-1/16"
Shank Dia.
0.700"
Overall Length
2-9/16"
Pitch Diameter Limit
Not Rated
Tap Size
3/8"
Square Size
0.5310 in
Drill Bit Size
9/16 in
75% Thread Drill Size
0.5625 in
Shank Length
1 15/64 in
Tap Length Standard
ANSI
Thread Size
3/8"-18
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Pipe
Standards
ANSI
Number of Pieces
1
List Number
S125
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
S125
Measurement System
Fractional Inch
Material Grade - Machining
S125
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
NPTF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Max. Projection
0.3750 in
Helix Angle
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.