Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF

  • Mfr # 1251808

  • Zoro # G9312676


product price: $70.39
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251808
Zoro #
G9312676
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Tap Size
3/8"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Shank Dia.
0.700"
Thread Length
1-1/16"
Overall Length
2-9/16"
Drill Bit Size
9/16 in
Square Size
0.5310 in
Thread Size
3/8"-18
75% Thread Drill Size
0.5625 in
Tap Length Standard
ANSI
Shank Length
1 15/64 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
List Number
S125
Tap Finish
TiCN
Tap Style
Pipe
Tap Material
High Speed Steel
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
S125
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Max. Projection
0.3750 in
Threads per Inch
18
Helix Angle
15 Degrees
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Thread Standard
NPTF
Coolant Fed
Non-Coolant Through
Material Grade - Machining
S125
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.