Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF

  • Mfr # 1312905

  • Zoro # G9312143


product price: $58.39
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312905
Zoro #
G9312143
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Tap Dimension Type
Pipe
Overall Length
2-9/16"
Thread Length
1-1/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.700"
Tap Size
3/8"
Shank Length
1 17/64 in
75% Thread Drill Size
0.5625 in
Thread Size
3/8"-18
Square Size
0.5310 in
Tap Length Standard
ANSI
Drill Bit Size
9/16 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
List Number
118
Tap Style
Pipe
Standards
ANSI
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
118
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Max. Projection
0.4540 in
Thread Standard
NPTF
Material Grade - Machining
118
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Threads per Inch
18

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.