Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF

  • Mfr # 1737905

  • Zoro # G9311635


product price: $73.49
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Overall Length
2-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1737905
Zoro #
G9311635
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Overall Length
2-9/16"
Thread Length
1-1/16"
Shank Dia.
0.700"
Tap Dimension Type
Pipe
Tap Size
3/8"
Pitch Diameter Limit
H5
75% Thread Drill Size
0.5625 in
Square Size
0.5310 in
Drill Bit Size
9/16 in
Shank Length
1 13/64 in
Thread Size
3/8"-18
Tap Length Standard
ANSI
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Standards
ANSI
Tap Finish
TiN
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Tap Grouping
Tap
List Number
318
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
318
Measurement System
Fractional Inch
Secondary Material Application
Steel
Max. Projection
0.4540 in
Secondary Material Application ISO Code
P
Material Grade - Machining
318
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M
Thread Standard
NPTF
Tap Shank Standard
ANSI
Threads per Inch
18
Primary Material Application
Stainless Steel
Extended Neck
Yes
Helix Angle
15 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, Cobalt, TiN, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.