Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.25 in, Carbide

  • Mfr # 38300611

  • Zoro # G8040926


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1 1/4 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38300611
Zoro #
G8040926
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1 1/4 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Chamfer Width
0.02 in
Neck Length
1.25 in
Corner Radius
0.000 in
Neck Dia.
0.2382 in
Milling Dia.
0.25 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Chamfer
Secondary Material Application ISO Code
H, K, N, P, S
Helix Angle
Variable
End Mill Application
Roughing
Max. Helix Angle
42 Degrees
Min. Helix Angle
40 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Nickel, Steel
Cutting Direction
Right Hand
Item
Roughing End Mill
List Number
3830
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application ISO Code
H, M, S
Finish - Machining
WXL
Series
EXOCARB AERO UVX Silent Rougher
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Titanium
Flute Type
Spiral
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Flute Spacing
Variable

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Inch, Not Applicable, 0.02 in, 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.