Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.375 in, Carbide

  • Mfr # 38151711

  • Zoro # G8045677


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
3/4 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38151711
Zoro #
G8045677
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
3/4 in
Shank Dia.
3/8 in
Overall Length
3 in
Corner Radius
0.000 in
Milling Dia.
0.375 in
Chamfer Width
0.02 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
Variable
Secondary Material Application ISO Code
H, M, N, P, S
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction
Right Hand
Series
EXOCARB AERO UVX Silent Rougher
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
End Mill Style
Corner-Chamfer
List Number
3815
Flute Type
Spiral
Min. Helix Angle
17.5 Degrees
Max. Helix Angle
22.5 Degrees
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Finish - Machining
WXL
Item
Roughing End Mill
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
End Mill Application
Roughing
Flute Spacing
Variable
Material Grade - Machining
C2 Micrograin

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Inch, Not Applicable, 0.02 in, 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.