Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.625 in, Carbide

  • Mfr # 38203411

  • Zoro # G8042353


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1 1/4 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38203411
Zoro #
G8042353
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1 1/4 in
Shank Dia.
5/8 in
Overall Length
4 in
Milling Dia.
0.625 in
Chamfer Width
0.03 in
Corner Radius
0.000 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, S
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, N, P, S
Helix Angle
Variable
End Mill Style
Corner-Chamfer
List Number
3820
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Nickel, Steel
Measurement System
Inch
Finish - Machining
WXL
Material - Machining
Carbide
Flute Type
Spiral
Min. Helix Angle
40 Degrees
Series
EXOCARB AERO UVX Silent Rougher
Max. Helix Angle
42 Degrees
Drilling Tool Configuration
Individual
Item
Roughing End Mill
Cutting Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Flute Spacing
Variable

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Inch, Not Applicable, 0.03 in, 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.