Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.625 in, Carbide

  • Mfr # 38303811

  • Zoro # G8045905


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
2 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38303811
Zoro #
G8045905
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
2 in
Shank Dia.
5/8 in
Overall Length
4 in
Milling Dia.
0.625 in
Neck Dia.
0.6053 in
Neck Length
2 in
Corner Radius
0.000 in
Chamfer Width
0.03 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
H, M, S
List Number
3830
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Measurement System
Inch
End Mill Application
Roughing
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Nickel, Steel
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Finish - Machining
WXL
Material - Machining
Carbide
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, N, P, S
End Mill Style
Corner-Chamfer
Primary Material Application
Hardened Steel, Stainless Steel, Titanium
Series
EXOCARB AERO UVX Silent Rougher
Item
Roughing End Mill
Helix Angle
Variable
Min. Helix Angle
40 Degrees
Max. Helix Angle
42 Degrees
Material Grade - Machining
C2 Micrograin
Flute Spacing
Variable

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Inch, Not Applicable, 0.03 in, 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.