Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 1 in, Carbide

  • Mfr # 38154911

  • Zoro # G0510536


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Corner Radius
3/32 in
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38154911
Zoro #
G0510536
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Corner Radius
3/32 in
Milling Diameter
1"
Shank Dia.
1 in
Milling Dia.
1 in
Length of Cut
2 in
Overall Length
5 in
Chamfer Width
0.03 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
Finish - Machining
WXL
Material Grade - Machining
C2 Micrograin
Cutting Direction - Machining
Right Hand
List Number
3815
Item
Roughing End Mill
Measurement System
Inch
Shank Type - Machining
Straight
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Helix Angle
Variable
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
End Mill Application
Roughing
Spiral Direction
Right Hand
Material - Machining
Carbide
End Mill Style
Corner-Chamfer
Series
EXOCARB AERO UVX Silent Rougher
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, M, N, P, S
Max. Helix Angle
22.5 Degrees
Flute Spacing
Variable
Min. Helix Angle
17.5 Degrees

Description

Roughing End Mill, 1 in Milling Dia., Carbide, WXL, Straight, Inch, Not Applicable, 0.03 in, 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.