Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 1 in, Carbide

  • Mfr # 38255311

  • Zoro # G0508926


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Corner Radius
3/32 in
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38255311
Zoro #
G0508926
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Corner Radius
3/32 in
Milling Diameter
1"
Shank Dia.
1 in
Length of Cut
2 3/4 in
Neck Dia.
0.9685 in
Neck Length
2.75 in
Overall Length
5 in
Milling Dia.
1 in
Chamfer Width
0.03 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
List Number
3825
End Mill Application
Roughing
End Mill Style
Corner-Chamfer
Cutting Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Finish - Machining
WXL
Spiral Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Helix Angle
Variable
Item
Roughing End Mill
Material - Machining
Carbide
Series
EXOCARB AERO UVX Silent Rougher
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
H, M, N, P, S
Min. Helix Angle
17.5 Degrees
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
22.5 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Description

Roughing End Mill, 1 in Milling Dia., Carbide, WXL, Straight, Inch, Not Applicable, 0.03 in, 2 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.